- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 22 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Pitch | 1/2 in |
| Material External Use | Steel |
| Bushing Bore Size [Max] | 1.625 in |
| Teeth Face Width | 1.313 in |
| No. of Teeth | 22 |
| Bore Size [Max] | 1.625 in |
| Belt Size | H |
| Material | Steel |
| Pitch Dia. | 3.501 in |
| Hub Type | A |
| Bore Size [Min] | 0.5 in |
| Type | KF-1 |
| Bore Range [Max] | 1.625 in |
| Outside Dia. | 3.447 in |
| Finished Bore | N/A |
| Width Across Teeth | 1.063 in |
| Bushing Series | 1610 |
| Hub Projection | 0.312 in |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Width | 1 in |
| Length Through Bore | 1 in |
| Bore Type | Bushed |
| Pitch Diameter | 3.501 in |
| Flange O.D. | 3.733 in |
| Material Internal Use | Atomized Metals |
| Construction Internal | Solid |
| Weight | 1.8 LB |
| EAN or UPC | 697950083308 |

