- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 22 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Max] | 1 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1008 |
| Pitch Diameter | 2.626 in |
| Bushing Bore Size [Min] | 0.5 in |
| Finished Bore | N/A |
| No. of Teeth | 22 |
| Outside Dia. | 2.596 in |
| Material Internal Use | Atomized Metals |
| Material | Steel |
| Construction Internal | Solid |
| Width Across Teeth | 0.812 in |
| Teeth Face Width | 1 in |
| Type | KF-1 |
| Length Through Bore | 0.875 in |
| Belt Size | L |
| Hub Projection | 1/8 in |
| Pitch Dia. | 2.626 in |
| Belt Pitch | 3/8 in |
| Bushing Type | Taper-Lock |
| Bore Type | Bushed |
| Hub Type | A |
| Material External Use | Steel |
| Belt Width | 0.75 in |
| Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 1 in |
| Flange O.D. | 2.852 in |
| Bushing Bore Size [Max] | 1 in |
| Weight | 0.9 LB |
| EAN or UPC | 697950083353 |

