- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 24 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| No. of Teeth | 24 |
| Hub Projection | 0.312 in |
| Belt Size | H |
| Bushing Bore Size [Max] | 2 in |
| Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Type | KF-1 |
| Finished Bore | N/A |
| Belt Width | 1 in |
| Hub Type | A |
| Bore Type | Bushed |
| Width Across Teeth | 1.063 in |
| Length Through Bore | 1 in |
| Bore Size [Max] | 2 in |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 3.766 in |
| Flange O.D. | 4.051 in |
| Bore Range [Max] | 2 in |
| Construction Internal | Solid |
| Bushing Series | 2012 |
| Pitch Dia. | 3.82 in |
| Belt Pitch | 1/2 in |
| Material Internal Use | Atomized Metals |
| Teeth Face Width | 1.313 in |
| Bushing Type | Taper-Lock |
| Pitch Diameter | 3.82 in |
| Material | Steel |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 2.3 LB |
| EAN or UPC | 697950083391 |

