- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 24 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Pitch Diameter | 3.82 in |
| Bushing Bore Size [Max] | 2 in |
| Bushing Type | Taper-Lock |
| No. of Teeth | 24 |
| Hub Type | A |
| Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Bore Size [Max] | 2 in |
| Length Through Bore | 1.25 in |
| Width Across Teeth | 1.563 in |
| Bore Range [Max] | 2 in |
| Material External Use | Steel |
| Belt Width | 1.5 in |
| Flange O.D. | 4.051 in |
| Material | Steel |
| Pitch Dia. | 3.82 in |
| Outside Dia. | 3.766 in |
| Bushing Series | 2012 |
| Finished Bore | N/A |
| Material Internal Use | Atomized Metals |
| Type | KF-1 |
| Belt Pitch | 1/2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Size | H |
| Bore Range [Min] | 0.5 in |
| Construction Internal | Solid |
| Teeth Face Width | 1.813 in |
| Hub Projection | 0.562 in |
| Weight | 2.7 LB |
| EAN or UPC | 697950083407 |

