- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 24 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Max] | 1.26 in |
| Width Across Teeth | 1.063 in |
| Length Through Bore | 1 in |
| Pitch Dia. | 2.865 in |
| Bushing Bore Size [Max] | 1.26 in |
| Bore Type | Bushed |
| Material Internal Use | Atomized Metals |
| No. of Teeth | 24 |
| Hub Type | A |
| Construction Internal | Solid |
| Pitch Diameter | 2.865 in |
| Hub Projection | 1/4 in |
| Bore Size [Min] | 0.5 in |
| Belt Pitch | 3/8 in |
| Bushing Series | 1210 |
| Belt Size | L |
| Bushing Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Type | KF-1 |
| Outside Dia. | 2.835 in |
| Bore Range [Min] | 0.5 in |
| Belt Width | 1 in |
| Bore Range [Max] | 1.25 in |
| Finished Bore | N/A |
| Bushing Type | Taper-Lock |
| Material | Steel |
| Teeth Face Width | 1.25 in |
| Flange O.D. | 3.08 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950083452 |

