- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 24 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Teeth Face Width | 3.625 in |
| Bushing Type | Taper-Lock |
| Construction Internal | Solid |
| Material Internal Use | Cast Iron |
| Belt Width | 3 in |
| Bushing Bore Size [Min] | 0.938 in |
| Material | Cast Iron |
| Flange O.D. | 7.218 in |
| Bore Size [Min] | 0.938 in |
| Finished Bore | N/A |
| Hub Type | A |
| Pitch Diameter | 6.685 in |
| Outside Dia. | 6.575 in |
| Type | KF-1 |
| Bore Size [Max] | 3 in |
| Pitch Dia. | 6.685 in |
| Bore Type | Bushed |
| Belt Size | XH |
| Length Through Bore | 2 in |
| No. of Teeth | 24 |
| Bore Range [Max] | 3 in |
| Bushing Series | 3020 |
| Bushing Bore Size [Max] | 3 in |
| Width Across Teeth | 3.313 in |
| Material External Use | Cast Iron |
| Belt Pitch | 7/8 in |
| Bore Range [Min] | 0.875 in |
| Weight | 15.3 LB |
| EAN or UPC | 697950083476 |

