- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 26 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Length Through Bore | 1.25 in |
| Material | Steel |
| Hub Type | A |
| Finished Bore | N/A |
| Hub Projection | 0.062 in |
| Belt Pitch | 1/2 in |
| Outside Dia. | 4.084 in |
| Material Internal Use | Atomized Metals |
| Pitch Diameter | 4.138 in |
| Bore Range [Min] | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Type | KF-1 |
| Belt Size | H |
| Bore Type | Bushed |
| Bushing Type | Taper-Lock |
| Bore Size [Max] | 2 in |
| No. of Teeth | 26 |
| Material External Use | Steel |
| Bore Range [Max] | 2 in |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 2 in |
| Width Across Teeth | 1.063 in |
| Flange O.D. | 4.369 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Width | 1 in |
| Pitch Dia. | 4.138 in |
| Teeth Face Width | 1.313 in |
| Bushing Series | 2012 |
| Weight | 2.4 LB |
| EAN or UPC | 697950083483 |

