- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 26 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Max] | 2 in |
| Finished Bore | N/A |
| Bushing Bore Size [Max] | 2 in |
| Construction Internal | Solid |
| Belt Width | 3 in |
| Pitch Diameter | 4.138 in |
| Width Across Teeth | 3.125 in |
| Bore Size [Min] | 0.5 in |
| Outside Dia. | 4.084 in |
| Bore Range [Min] | 0.5 in |
| Teeth Face Width | 3.375 in |
| Flange O.D. | 4.369 in |
| Belt Pitch | 1/2 in |
| Length Through Bore | 2.313 in |
| Bore Size [Max] | 2 in |
| No. of Teeth | 26 |
| Material Internal Use | Carbon Steel |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Series | 2012 |
| Bushing Type | Taper-Lock |
| Material External Use | Steel |
| Bore Type | Bushed |
| Pitch Dia. | 4.138 in |
| Hub Type | A |
| Material | Steel |
| Belt Size | H |
| Type | KF-1 |
| Weight | 5.4 LB |
| EAN or UPC | 697950083513 |

