- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 28 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Type | Taper-Lock |
| Material Internal Use | Atomized Metals |
| Hub Type | A |
| No. of Teeth | 28 |
| Pitch Dia. | 3.342 in |
| Bore Range [Min] | 0.5 in |
| Flange O.D. | 3.566 in |
| Material | Steel |
| Construction Internal | Solid |
| Bushing Bore Size [Min] | 0.5 in |
| Outside Dia. | 3.312 in |
| Bore Range [Max] | 1.625 in |
| Width Across Teeth | 1.063 in |
| Pitch Diameter | 3.342 in |
| Finished Bore | N/A |
| Bore Type | Bushed |
| Length Through Bore | 1 in |
| Teeth Face Width | 1.25 in |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Max] | 1.625 in |
| Hub Projection | 1/4 in |
| Bore Size [Max] | 1.625 in |
| Belt Size | L |
| Bore Size [Min] | 0.5 in |
| Type | KF-1 |
| Belt Width | 1 in |
| Bushing Series | 1610 |
| Material External Use | Steel |
| Weight | 1.7 LB |
| EAN or UPC | 697950083636 |

