- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 28 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Series | 3535 |
| Construction Internal | Solid |
| Bushing Type | Taper-Lock |
| Outside Dia. | 7.689 in |
| Bore Range [Min] | 1.1875 in |
| Belt Pitch | 7/8 in |
| Type | KF-1 |
| Pitch Diameter | 7.799 in |
| Hub Type | A |
| Bushing Bore Size [Max] | 3.5 in |
| Bore Range [Max] | 3.5 in |
| Belt Width | 3 in |
| Width Across Teeth | 3.313 in |
| Bore Type | Bushed |
| Material External Use | Cast Iron |
| Bore Size [Max] | 3.5 in |
| Bushing Bore Size [Min] | 1.188 in |
| Finished Bore | N/A |
| Flange O.D. | 8.343 in |
| Teeth Face Width | 3.625 in |
| Material | Cast Iron |
| Pitch Dia. | 7.799 in |
| Belt Size | XH |
| Material Internal Use | Cast Iron |
| No. of Teeth | 28 |
| Bore Size [Min] | 1.188 in |
| Length Through Bore | 3.625 in |
| Weight | 22.42 LB |
| EAN or UPC | 697950083650 |

