- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 30 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material External Use | Cast Iron |
| Length Through Bore | 1.313 in |
| Finished Bore | N/A |
| Pitch Dia. | 4.775 in |
| Teeth Face Width | 1.313 in |
| Material | Cast Iron |
| Belt Width | 1 in |
| No. of Teeth | 30 |
| Bore Range [Min] | 0.5 in |
| Material Internal Use | Cast Iron |
| Belt Pitch | 1/2 in |
| Type | KF-1 |
| Pitch Diameter | 4.775 in |
| Bushing Bore Size [Max] | 2 in |
| Construction Internal | Solid |
| Outside Dia. | 4.721 in |
| Hub Type | A |
| Bushing Type | Taper-Lock |
| Width Across Teeth | 1.062 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Series | 2012 |
| Bore Type | Bushed |
| Belt Size | H |
| Flange O.D. | 5.005 in |
| Bore Size [Max] | 2 in |
| Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Weight | 3.9 LB |
| EAN or UPC | 697950083667 |

