- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 30 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material | Cast Iron |
| Bushing Bore Size [Max] | 2 in |
| Bushing Series | 2012 |
| Width Across Teeth | 1.563 in |
| Belt Pitch | 1/2 in |
| Outside Dia. | 4.721 in |
| Construction Internal | Solid |
| Bore Size [Min] | 0.5 in |
| No. of Teeth | 30 |
| Belt Width | 1.5 in |
| Teeth Face Width | 1.813 in |
| Pitch Diameter | 4.775 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Bore Size [Max] | 2 in |
| Length Through Bore | 1.25 in |
| Belt Size | H |
| Flange O.D. | 5.005 in |
| Bushing Type | Taper-Lock |
| Bushing Bore Size [Min] | 0.5 in |
| Finished Bore | N/A |
| Type | KF-1 |
| Pitch Dia. | 4.775 in |
| Material External Use | Cast Iron |
| Bore Type | Bushed |
| Hub Type | A |
| Material Internal Use | Cast Iron |
| Weight | 5.21 LB |
| EAN or UPC | 697950083674 |

