- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 32 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Flange O.D. | 5.323 in |
| Bushing Bore Size [Max] | 2.5 in |
| Bore Size [Min] | 0.5 in |
| Width Across Teeth | 1.563 in |
| Belt Pitch | 1/2 in |
| Belt Size | H |
| Pitch Dia. | 5.093 in |
| Finished Bore | N/A |
| Outside Dia. | 5.039 in |
| Pitch Diameter | 5.093 in |
| Hub Type | A |
| Bore Type | Bushed |
| Length Through Bore | 1.813 in |
| No. of Teeth | 32 |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Type | KF-1 |
| Bore Range [Max] | 2.5 in |
| Teeth Face Width | 1.813 in |
| Belt Width | 1.5 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| Material | Cast Iron |
| Bore Size [Max] | 2.5 in |
| Construction Internal | Solid |
| Bushing Series | 2517 |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 6.01 LB |
| EAN or UPC | 697950083766 |

