- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 32 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material External Use | Cast Iron |
| Bushing Series | 3535 |
| Bore Size [Min] | 1.188 in |
| Finished Bore | N/A |
| Length Through Bore | 3.5 in |
| Type | KF-1 |
| Bore Type | Bushed |
| Material Internal Use | Cast Iron |
| Outside Dia. | 8.803 in |
| Width Across Teeth | 3.313 in |
| Bore Size [Max] | 3.5 in |
| Material | Cast Iron |
| Teeth Face Width | 3.625 in |
| Bushing Bore Size [Min] | 1.188 in |
| Bushing Type | Taper-Lock |
| Bushing Bore Size [Max] | 3.5 in |
| Pitch Dia. | 8.913 in |
| Construction Internal | Solid |
| Belt Pitch | 7/8 in |
| Bore Range [Min] | 1.1875 in |
| Bore Range [Max] | 3.5 in |
| Belt Size | XH |
| Belt Width | 3 in |
| Pitch Diameter | 8.913 in |
| Flange O.D. | 9.437 in |
| Hub Type | A |
| No. of Teeth | 32 |
| Weight | 34.81 LB |
| EAN or UPC | 697950083834 |

