- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 40 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Hub Dia. | 4.437 in |
| Bore Type | Bushed |
| Material External Use | Cast Iron |
| Flange O.D. | 6.595 in |
| Length Through Bore | 1.75 in |
| Hub Projection | 0.188 in |
| Bushing Series | 2517 |
| Bore Range [Max] | 2.5 in |
| Belt Size | H |
| Pitch Diameter | 6.366 in |
| No. of Teeth | 40 |
| Belt Width | 1 in |
| Bushing Bore Size [Max] | 2.5 in |
| Material | Cast Iron |
| Width Across Teeth | 1.063 in |
| Hub Type | B |
| Pitch Dia. | 6.366 in |
| Construction Internal | Solid |
| Belt Pitch | 1/2 in |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 1.313 in |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 6.312 in |
| Type | CF-1 |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 2.5 in |
| Finished Bore | N/A |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| Weight | 7.8 LB |
| EAN or UPC | 697950083841 |

