- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 40 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| No. of Teeth | 40 |
| Belt Width | 2 in |
| Material Internal Use | Cast Iron |
| Belt Pitch | 1/2 in |
| Bore Range [Max] | 2.5 in |
| Bore Range [Min] | 0.5 in |
| Hub Type | A |
| Bushing Bore Size [Max] | 2.5 in |
| Pitch Dia. | 6.366 in |
| Material | Cast Iron |
| Belt Size | H |
| Bore Type | Bushed |
| Teeth Face Width | 2.344 in |
| Flange O.D. | 6.595 in |
| Bore Size [Min] | 0.5 in |
| Bushing Series | 2517 |
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Diameter | 6.366 in |
| Type | KF-1 |
| Width Across Teeth | 2.094 in |
| Length Through Bore | 1.75 in |
| Construction Internal | Solid |
| Material External Use | Cast Iron |
| Bushing Type | Taper-Lock |
| Outside Dia. | 6.312 in |
| Bore Size [Max] | 2.5 in |
| Finished Bore | N/A |
| Weight | 9.9 LB |
| EAN or UPC | 697950083865 |

