- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 48 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| No. of Teeth | 48 |
| Hub Dia. | 4.437 in |
| Bore Type | Bushed |
| Material Internal Use | Carbon Steel |
| Belt Width | 1 in |
| Type | CF-1 |
| Width Across Teeth | 1.063 in |
| Bore Size [Max] | 2.5 in |
| Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 1/2 in |
| Belt Size | H |
| Hub Type | B |
| Finished Bore | N/A |
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Dia. | 7.639 in |
| Teeth Face Width | 1.313 in |
| Bushing Type | Taper-Lock |
| Bushing Series | 2517 |
| Bushing Bore Size [Max] | 2.5 in |
| Outside Dia. | 7.585 in |
| Material | Steel |
| Pitch Diameter | 7.639 in |
| Flange O.D. | 7.867 in |
| Bore Range [Max] | 2.5 in |
| Hub Projection | 0.437 in |
| Construction Internal | Solid |
| Length Through Bore | 1.75 in |
| Weight | 12.1 LB |
| EAN or UPC | 697950083933 |

