- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 48 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.5 in |
| Material External Use | Cast Iron |
| Hub Type | A |
| Bushing Bore Size [Min] | 0.5 in |
| Teeth Face Width | 1.813 in |
| Bushing Type | Taper-Lock |
| Belt Size | H |
| Finished Bore | N/A |
| Length Through Bore | 1.813 in |
| Belt Width | 1.5 in |
| Bore Type | Bushed |
| Width Across Teeth | 1.563 in |
| Pitch Dia. | 7.639 in |
| Outside Dia. | 7.585 in |
| Construction Internal | Solid |
| Bushing Series | 2517 |
| Material Internal Use | Cast Iron |
| Material | Cast Iron |
| Bore Range [Max] | 2.5 in |
| Flange O.D. | 7.867 in |
| Belt Pitch | 1/2 in |
| Bore Size [Min] | 0.5 in |
| Pitch Diameter | 7.639 in |
| Bushing Bore Size [Max] | 2.5 in |
| Bore Size [Max] | 2.5 in |
| Type | AF-2 |
| No. of Teeth | 48 |
| Weight | 13.71 LB |
| EAN or UPC | 697950083940 |

