- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 60 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Bore Size [Min] | 0.938 in |
| Hub Dia. | 6 1/4 in |
| Teeth Face Width | 1.313 in |
| Belt Width | 1 in |
| Pitch Dia. | 9.549 in |
| Bore Size [Min] | 0.938 in |
| Belt Pitch | 1/2 in |
| Material Internal Use | Cast Iron |
| Bore Range [Min] | 0.875 in |
| Belt Size | H |
| Outside Dia. | 9.495 in |
| Bore Range [Max] | 3 in |
| Bushing Type | Taper-Lock |
| No. of Teeth | 60 |
| Width Across Teeth | 1.3125 in |
| Bore Size [Max] | 3 in |
| Hub Projection | 0.343 in |
| Type | C-2 |
| Bore Type | Bushed |
| Construction Internal | Solid |
| Finished Bore | N/A |
| Hub Type | B |
| Pitch Diameter | 9.549 in |
| Bushing Series | 3020 |
| Bushing Bore Size [Max] | 3 in |
| Material External Use | Steel |
| Length Through Bore | 2 in |
| Material | Steel |
| Weight | 21.9 LB |
| EAN or UPC | 697950084022 |

