- B3 Gear Style
- 20° Pressure Angle
- 100 Teeth
- 10 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | N/A |
| Finished Bore Size | 1.125 in |
| Diametral Pitch | 10 |
| Bore Size [Max] | 1.813 in |
| Outside Dia. [Min] | 10.2 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 1.125 in |
| Set Screw Size | N/A |
| Length Through Bore | 2.375 in |
| Torque at 300 RPM | 2920.158 lb/in |
| Hub Dia. | 3 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | N/A |
| Bore Dia. [Max] | 1 13/16 in |
| Torque at 1200 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Material External Use | Cast Iron |
| Class | 6 |
| Pitch Dia. | 10 in |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Style | Spoke Style |
| Hub O.D. | 3 in |
| Pressure Angle | 20 degrees |
| Material Internal Use | Cast Iron |
| Set Screw | No |
| Pitch Diameter [Min] | 1 in |
| Hub Style | B |
| Outside Dia. | 10.2 in |
| Gear Style | B3 |
| Bore Size | 1.125 in |
| Hub Projection | 1.125 in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1 1/8 in |
| Origin | Reborable |
| Material | Cast Iron |
| O.D. | 10.2 in |
| Type | B3 |
| Torque at 200 RPM | 3047.259 lb/in |
| No. of Teeth | 100 |
| Face Width | 1.25 in |
| Pitch Diameter | 10 in |
| Weight | 12.2 LB |
| EAN or UPC | 697950293820 |

