- B3 Gear Style
- 20° Pressure Angle
- 70 Teeth
- 10 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 1970.582 lb/in |
| Pressure Angle | 20 degrees |
| Style | Spoke Style |
| Length Through Bore | 2.25 in |
| Torque at 600 RPM | 1749.994 lb/in |
| Material External Use | Cast Iron |
| Bore Dia. [Min] | 1 in |
| Torque at 1800 RPM | N/A |
| Bore Size [Min] | 1 in |
| Class | 6 |
| Pitch Dia. | 7 in |
| Bore Size [Max] | 1.688 in |
| Pitch Diameter | 7 in |
| Inch/Metric | Inch |
| Hub Dia. | 2 3/4 in |
| Type | B3 |
| Bore Dia. [Max] | 1 11/16 in |
| Finished Bore Size | 1 in |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 2057.766 lb/in |
| Gear Style | B3 |
| No. of Teeth | 70 |
| Bore Size | 1.000 in |
| Outside Dia. [Min] | 7.2 in |
| Set Screw Size | N/A |
| Hub O.D. | 2.75 in |
| Pitch Diameter [Min] | 7 in |
| Outside Dia. | 7.2 in |
| O.D. | 7.2 in |
| AGMA Quality | 6 |
| Diametral Pitch | 10 |
| Origin | Reborable |
| Torque at 1200 RPM | N/A |
| Keyway | w/o Keyway |
| Face Width | 1.25 in |
| Torque at 900 RPM | N/A |
| Material | Cast Iron |
| Hub Projection | 1 in |
| Hub Style | B |
| Material Internal Use | Cast Iron |
| Set Screw | No |
| Weight | 8.2 LB |
| EAN or UPC | 697950293837 |

