- B3 Gear Style
- 20° Pressure Angle
- 80 Teeth
- 10 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 8.2 in |
| O.D. | 8.2 in |
| Class | 6 |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 1 in |
| Finished Bore Size | 1 in |
| Face Width | 1.25 in |
| Origin | Reborable |
| Gear Style | B3 |
| Torque at 1800 RPM | N/A |
| Set Screw | No |
| Torque at 900 RPM | N/A |
| Hub O.D. | 2.75 in |
| Hub Dia. | 2 3/4 in |
| Material | Cast Iron |
| Outside Dia. [Min] | 8.2 in |
| Bore Dia. [Min] | 1 in |
| Bore Size | 1.000 in |
| Type | B3 |
| Torque at 300 RPM | 3518.896 lb/in |
| Pitch Diameter [Min] | 8 in |
| Bore Dia. [Max] | 1 11/16 in |
| Bore Size [Max] | 1.688 in |
| Pitch Dia. | 8 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| No. of Teeth | 80 |
| Material External Use | Cast Iron |
| Set Screw Size | N/A |
| Pitch Diameter | 8 in |
| Torque at 600 RPM | N/A |
| Material Internal Use | Cast Iron |
| Torque at 1200 RPM | N/A |
| Pressure Angle | 20 degrees |
| Hub Projection | 1 in |
| Diametral Pitch | 10 |
| Style | Spoke Style |
| Torque at 200 RPM | 3431.711 lb/in |
| AGMA Quality | 6 |
| Length Through Bore | 2.25 in |
| Hub Style | B |
| Weight | 10.7 LB |
| EAN or UPC | 697950293844 |

