- B3 Gear Style
- 20° Pressure Angle
- 90 Teeth
- 10 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Hub O.D. | 3 in |
| Torque at 300 RPM | 2602.933 lb/in |
| Gear Style | B3 |
| Pitch Dia. | 9 in |
| Torque at 200 RPM | 2716.377 lb/in |
| Diametral Pitch | 10 |
| Bore Type | Finished Bore |
| Pitch Diameter | 9 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | N/A |
| Bore Size [Max] | 1.813 in |
| O.D. | 9.2 in |
| AGMA Quality | 6 |
| Bore Size | 1.000 in |
| Bore Dia. [Min] | 1 in |
| Material | Cast Iron |
| Bore Size [Min] | 1 in |
| Torque at 600 RPM | N/A |
| Bore Dia. [Max] | 1 13/16 in |
| Face Width | 1.25 in |
| Outside Dia. [Min] | 9.2 in |
| Set Screw Size | N/A |
| Class | 6 |
| Pitch Diameter [Min] | 9 in |
| Set Screw | No |
| Style | Spoke Style |
| No. of Teeth | 90 |
| Outside Dia. | 9.2 in |
| Inch/Metric | Inch |
| Pressure Angle | 20 degrees |
| Hub Projection | 1 in |
| Hub Dia. | 3 in |
| Type | B3 |
| Torque at 900 RPM | N/A |
| Material Internal Use | Cast Iron |
| Length Through Bore | 2.25 in |
| Finished Bore Size | 1 in |
| Material External Use | Cast Iron |
| Torque at 1800 RPM | N/A |
| Weight | 11.7 LB |
| EAN or UPC | 697950293851 |

