- B3 Gear Style
- 20° Pressure Angle
- 120 Teeth
- 12 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1 in |
| Torque at 300 RPM | 2014.699 lb/in |
| Type | B3 |
| Bore Dia. [Min] | 1 in |
| Hub Dia. | 2 1/2 in |
| Torque at 1800 RPM | N/A |
| Bore Dia. [Max] | 1 7/16 in |
| Hub O.D. | 2.5 in |
| Pitch Diameter | 10 in |
| Face Width | 1 in |
| Bore Size | 1.000 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Length Through Bore | 1.875 in |
| Torque at 900 RPM | N/A |
| Outside Dia. [Min] | 10.17 in |
| Inch/Metric | Inch |
| Material Internal Use | Cast Iron |
| Finished Bore Size | 1 in |
| Pitch Dia. | 10 in |
| Hub Style | B |
| Diametral Pitch | 12 |
| Class | 6 |
| Set Screw Size | N/A |
| Torque at 200 RPM | 2089.279 lb/in |
| Gear Style | B3 |
| Torque at 600 RPM | N/A |
| Outside Dia. | 10.17 in |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | N/A |
| Set Screw | No |
| Bore Size [Min] | 1 in |
| Style | Spoke Style |
| AGMA Quality | 6 |
| Hub Projection | 0.875 in |
| Origin | Reborable |
| Keyway | w/o Keyway |
| No. of Teeth | 120 |
| O.D. | 10.167 in |
| Material External Use | Cast Iron |
| Material | Cast Iron |
| Bore Size [Max] | 1.563 in |
| Weight | 10.3 LB |
| EAN or UPC | 697950293875 |

