- B3 Gear Style
- 20° Pressure Angle
- 144 Teeth
- 12 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Cast Iron |
| Pitch Diameter [Min] | 12 in |
| Gear Style | B3 |
| Style | Spoke Style |
| Bore Size [Min] | 1 in |
| Material | Cast Iron |
| Face Width | 1 in |
| Bore Size | 1.000 in |
| Outside Dia. | 12.17 in |
| Hub Style | B |
| No. of Teeth | 144 |
| Outside Dia. [Min] | 12.17 in |
| Hub O.D. | 2.75 in |
| Pitch Dia. | 12 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Hub Projection | 1 in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 1.688 in |
| Type | B3 |
| AGMA Quality | 6 |
| Class | 6 |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway |
| Diametral Pitch | 12 |
| Finished Bore Size | 1 in |
| Hub Dia. | 2 3/4 in |
| Pitch Diameter | 12 in |
| O.D. | 12.167 in |
| Material Internal Use | Cast Iron |
| Length Through Bore | 2 in |
| Bore Dia. [Max] | 1 11/16 in |
| Bore Dia. [Min] | 1 in |
| Origin | Reborable |
| Weight | 10.3 LB |
| EAN or UPC | 697950293882 |

