- B3 Gear Style
- 20° Pressure Angle
- 84 Teeth
- 12 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 7 in |
| Style | Spoke Style |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 1 7/16 in |
| Outside Dia. | 7.17 in |
| O.D. | 7.167 in |
| Torque at 200 RPM | 1424.365 lb/in |
| Material External Use | Cast Iron |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 12 |
| Material | Cast Iron |
| Gear Style | B3 |
| Class | 6 |
| Torque at 900 RPM | N/A |
| Face Width | 1 in |
| Hub O.D. | 2.5 in |
| Finished Bore Size | 0.875 in |
| Origin | Reborable |
| Length Through Bore | 1.875 in |
| Material Internal Use | Cast Iron |
| Torque at 300 RPM | 1371.844 lb/in |
| No. of Teeth | 84 |
| Hub Projection | 0.875 in |
| Torque at 1800 RPM | N/A |
| Outside Dia. [Min] | 7.17 in |
| Bore Type | Finished Bore |
| Bore Size | 0.875 in |
| Pitch Dia. | 7 in |
| Pressure Angle | 20 degrees |
| Hub Dia. | 2 1/2 in |
| Bore Size [Max] | 1.563 in |
| Bore Dia. [Min] | 7/8 in |
| Inch/Metric | Inch |
| Set Screw | No |
| Torque at 1200 RPM | N/A |
| Type | B3 |
| Pitch Diameter [Min] | 7 in |
| Torque at 600 RPM | 1239.492 lb/in |
| Set Screw Size | N/A |
| Hub Style | B |
| Bore Size [Min] | 0.875 in |
| Weight | 5.9 LB |
| EAN or UPC | 697950293899 |

