- B3 Gear Style
- 20° Pressure Angle
- 96 Teeth
- 12 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Length Through Bore | 1.875 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 7/8 in |
| Hub Dia. | 2 1/2 in |
| Set Screw | No |
| AGMA Quality | 6 |
| Bore Size [Max] | 1.563 in |
| Bore Size [Min] | 0.875 in |
| Pitch Diameter | 8 in |
| Material External Use | Cast Iron |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 96 |
| Finished Bore Size | 0.875 in |
| Torque at 900 RPM | N/A |
| Hub Projection | 0.875 in |
| Torque at 300 RPM | 1586.129 lb/in |
| Outside Dia. [Min] | 8.17 in |
| Material Internal Use | Cast Iron |
| Outside Dia. | 8.17 in |
| Face Width | 1 in |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 8 in |
| Gear Style | B3 |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 12 |
| O.D. | 8.167 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | N/A |
| Pitch Dia. | 8 in |
| Class | 6 |
| Torque at 200 RPM | 1644.953 lb/in |
| Bore Dia. [Max] | 1 7/16 in |
| Hub O.D. | 2.5 in |
| Type | B3 |
| Bore Size | 0.875 in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | N/A |
| Material | Cast Iron |
| Hub Style | B |
| Style | Spoke Style |
| Origin | Reborable |
| Weight | 7.0 LB |
| EAN or UPC | 697950293905 |

