- B3 Gear Style
- 20° Pressure Angle
- 112 Teeth
- 16 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Torque at 300 RPM | 808.8209 lb/in |
| Pitch Diameter | 7 in |
| Face Width | 0.75 in |
| Hub Dia. | 2 1/2 in |
| Bore Dia. [Max] | 1 7/16 in |
| Class | 6 |
| Material External Use | Cast Iron |
| Pitch Diameter [Min] | 7 in |
| No. of Teeth | 112 |
| Outside Dia. | 7.125 in |
| Style | Spoke Style |
| Keyway | w/o Keyway |
| Torque at 900 RPM | N/A |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 20 degrees |
| Torque at 1200 RPM | N/A |
| Finished Bore Size | 0.75 in |
| Hub Projection | 0.75 in |
| Torque at 600 RPM | 747.8967 lb/in |
| O.D. | 7.125 in |
| Material Internal Use | Cast Iron |
| Diametral Pitch | 16 |
| Pitch Dia. | 7 in |
| Bore Size [Max] | 1.563 in |
| Torque at 200 RPM | 831.93 lb/in |
| Type | B3 |
| Hub Style | B |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 3/4 in |
| Bore Size [Min] | 0.75 in |
| Hub O.D. | 2.5 in |
| Length Through Bore | 1.5 in |
| Material | Cast Iron |
| Outside Dia. [Min] | 7.125 in |
| Bore Type | Finished Bore |
| Set Screw | No |
| Bore Size | 0.750 in |
| Origin | Reborable |
| Gear Style | B3 |
| Weight | 4.4 LB |
| EAN or UPC | 697950293912 |

