- B3 Gear Style
- 20° Pressure Angle
- 128 Teeth
- 16 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 3/4 in |
| Bore Size [Min] | 0.75 in |
| Outside Dia. | 8.125 in |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 8 in |
| Material External Use | Cast Iron |
| Torque at 1200 RPM | N/A |
| Torque at 200 RPM | 898.1063 lb/in |
| Pitch Diameter [Min] | 8 in |
| Set Screw | No |
| Face Width | 0.75 in |
| Torque at 900 RPM | N/A |
| No. of Teeth | 128 |
| Outside Dia. [Min] | 8.125 in |
| Torque at 600 RPM | 806.72 lb/in |
| Hub Dia. | 2 3/4 in |
| Bore Size | 0.750 in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Hub Projection | 0.75 in |
| Length Through Bore | 1.5 in |
| Pitch Dia. | 8 in |
| Set Screw Size | N/A |
| Gear Style | B3 |
| Finished Bore Size | 0.75 in |
| Material Internal Use | Cast Iron |
| Keyway | w/o Keyway |
| Diametral Pitch | 16 |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 873.9467 lb/in |
| Bore Dia. [Max] | 1 11/16 in |
| Hub Style | B |
| Pressure Angle | 20 degrees |
| Style | Spoke Style |
| AGMA Quality | 6 |
| Class | 6 |
| O.D. | 8.125 in |
| Bore Size [Max] | 1.688 in |
| Hub O.D. | 2.75 in |
| Type | B3 |
| Weight | 5.5 LB |
| EAN or UPC | 697950293929 |

