- B3 Gear Style
- 20° Pressure Angle
- 144 Teeth
- 16 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | N/A |
| Type | B3 |
| Bore Dia. [Min] | 3/4 in |
| Material Internal Use | Cast Iron |
| Keyway | w/o Keyway |
| Pitch Dia. | 9 in |
| Pitch Diameter | 9 in |
| Finished Bore Size | 0.75 in |
| Face Width | 0.75 in |
| Set Screw | No |
| Class | 6 |
| Outside Dia. [Min] | 9.125 in |
| Torque at 300 RPM | 829.8292 lb/in |
| Hub O.D. | 2.75 in |
| Pitch Diameter [Min] | 9 in |
| Length Through Bore | 1.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Material External Use | Cast Iron |
| Bore Size | 0.750 in |
| Bore Size [Max] | 1.688 in |
| Style | Spoke Style |
| Hub Dia. | 2 3/4 in |
| Gear Style | B3 |
| Bore Size [Min] | 0.75 in |
| Bore Dia. [Max] | 1 11/16 in |
| Torque at 1800 RPM | N/A |
| Material | Cast Iron |
| No. of Teeth | 144 |
| Hub Style | B |
| Inch/Metric | Inch |
| Torque at 900 RPM | N/A |
| Outside Dia. | 9.125 in |
| Torque at 200 RPM | 853.9888 lb/in |
| Origin | Reborable |
| Torque at 1200 RPM | N/A |
| Hub Projection | 0.75 in |
| Diametral Pitch | 16 |
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| O.D. | 9.125 in |
| Pressure Angle | 20 degrees |
| Weight | 7.2 LB |
| EAN or UPC | 697950293936 |

