- B3 Gear Style
- 20° Pressure Angle
- 160 Teeth
- 16 Diametral Pitch
- 3.8271 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Material External Use | Cast Iron |
| Class | 6 |
| Pitch Diameter | 10 in |
| Pressure Angle | 20 degrees |
| Bore Size | 0.875 in |
| Hub Dia. | 2 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Origin | Reborable |
| Bore Dia. [Max] | 1 11/16 in |
| Set Screw | No |
| Torque at 300 RPM | 1184.87 lb/in |
| Diametral Pitch | 16 |
| Outside Dia. | 10.125 in |
| No. of Teeth | 160 |
| Set Screw Size | N/A |
| O.D. | 10.125 in |
| AGMA Quality | 6 |
| Face Width | 0.75 in |
| Torque at 600 RPM | N/A |
| Torque at 900 RPM | N/A |
| Hub Projection | 0.75 in |
| Style | Spoke Style |
| Torque at 200 RPM | 1219.534 lb/in |
| Bore Size [Max] | 1.688 in |
| Hub O.D. | 2.75 in |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | N/A |
| Hub Style | B |
| Finished Bore Size | 0.875 in |
| Torque at 1800 RPM | N/A |
| Bore Dia. [Min] | 7/8 in |
| Bore Size [Min] | 0.875 in |
| Length Through Bore | 1.5 in |
| Pitch Diameter [Min] | 3.8271 in |
| Pitch Dia. | 10 in |
| Type | B3 |
| Gear Style | B3 |
| Outside Dia. [Min] | 10.125 in |
| Material Internal Use | Cast Iron |
| Weight | 8.1 LB |
| EAN or UPC | 697950293943 |

