- B3 Gear Style
- 20° Pressure Angle
- 192 Teeth
- 16 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Hub Dia. | 3 in |
| Set Screw | No |
| Bore Dia. [Max] | 1 13/16 in |
| Style | Spoke Style |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Diametral Pitch | 16 |
| Torque at 900 RPM | N/A |
| Bore Size [Max] | 1.813 in |
| Pitch Diameter | 12 in |
| Material | Cast Iron |
| Torque at 600 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.875 in |
| Pitch Dia. | 12 in |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 7/8 in |
| Hub Style | B |
| Hub O.D. | 3 in |
| Inch/Metric | Inch |
| Material Internal Use | Cast Iron |
| Class | 6 |
| Outside Dia. [Min] | 12.125 in |
| Outside Dia. | 12.125 in |
| Origin | Reborable |
| No. of Teeth | 192 |
| Finished Bore Size | 0.875 in |
| Torque at 1800 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Length Through Bore | 1.75 in |
| Torque at 200 RPM | 1219.534 lb/in |
| Type | B3 |
| Pressure Angle | 20 degrees |
| O.D. | 12.125 in |
| Pitch Diameter [Min] | 12 in |
| Bore Size [Min] | 0.875 in |
| Material External Use | Cast Iron |
| Face Width | 0.75 in |
| Torque at 300 RPM | 1184.87 lb/in |
| Gear Style | B3 |
| Hub Projection | 1 in |
| Weight | 10.1 LB |
| EAN or UPC | 697950293950 |

