- B3 Gear Style
- 20° Pressure Angle
- 112 Teeth
- 8 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 14.25 in |
| Torque at 900 RPM | N/A |
| Type | B3 |
| Gear Style | B3 |
| Style | Spoke Style |
| Length Through Bore | 2.75 in |
| AGMA Quality | 6 |
| No. of Teeth | 112 |
| Hub O.D. | 3.5 in |
| Class | 6 |
| Hub Dia. | 3 1/2 in |
| Torque at 200 RPM | 6305.651 lb/in |
| Set Screw | No |
| Bore Size [Max] | 2.125 in |
| Torque at 1800 RPM | N/A |
| Torque at 600 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Bore Dia. [Min] | 1 1/8 in |
| Material Internal Use | Cast Iron |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Hub Style | B |
| Pitch Dia. | 14 in |
| Torque at 300 RPM | 5983.173 lb/in |
| Bore Dia. [Max] | 2 1/8 in |
| Set Screw Size | N/A |
| O.D. | 14.25 in |
| Diametral Pitch | 8 |
| Face Width | 1.5 in |
| Pitch Diameter | 14 in |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Finished Bore Size | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Cast Iron |
| Origin | Reborable |
| Pitch Diameter [Min] | 14 in |
| Hub Projection | 1.25 in |
| Bore Size [Min] | 1.125 in |
| Outside Dia. | 14.25 in |
| Bore Size | 1.125 in |
| Weight | 25.0 LB |
| EAN or UPC | 697950293967 |

