- B3 Gear Style
- 20° Pressure Angle
- 120 Teeth
- 8 Diametral Pitch
- 15 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Set Screw Size | N/A |
| Hub Dia. | 3 1/2 in |
| Set Screw | No |
| Bore Size [Min] | 1.125 in |
| Diametral Pitch | 8 |
| Bore Dia. [Min] | 1 1/8 in |
| Torque at 900 RPM | N/A |
| Hub Style | B |
| Type | B3 |
| Length Through Bore | 2.75 in |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 15 in |
| Outside Dia. | 15.25 in |
| Gear Style | B3 |
| Pitch Diameter | 15 in |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Hub O.D. | 3.5 in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | N/A |
| Torque at 200 RPM | 6800.397 lb/in |
| AGMA Quality | 6 |
| Style | Spoke Style |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 15.25 in |
| Face Width | 1.5 in |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 120 |
| Bore Size | 1.125 in |
| Pitch Diameter [Min] | 15 in |
| Bore Dia. [Max] | 2 1/8 in |
| Finished Bore Size | 1.125 in |
| Origin | Reborable |
| Material | Cast Iron |
| Hub Projection | 1.25 in |
| Class | 6 |
| Outside Dia. [Min] | 15.25 in |
| Torque at 300 RPM | 6453.76 lb/in |
| Bore Size [Max] | 2.125 in |
| Torque at 1200 RPM | N/A |
| Weight | 25.8 LB |
| EAN or UPC | 697950293974 |

