- B3 Gear Style
- 20° Pressure Angle
- 128 Teeth
- 8 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Torque at 900 RPM | N/A |
| Hub Projection | 1.25 in |
| Torque at 300 RPM | 6453.76 lb/in |
| Hub O.D. | 3.5 in |
| Finished Bore Size | 1.125 in |
| Hub Dia. | 3 1/2 in |
| Length Through Bore | 2.75 in |
| Outside Dia. [Min] | 16.25 in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 16 in |
| Style | Spoke Style |
| Torque at 600 RPM | N/A |
| Outside Dia. | 16.25 in |
| O.D. | 16.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Diametral Pitch | 8 |
| Pitch Dia. | 16 in |
| Bore Dia. [Max] | 2 1/8 in |
| Torque at 200 RPM | 6800.397 lb/in |
| Pressure Angle | 20 degrees |
| Bore Size | 1.125 in |
| Class | 6 |
| AGMA Quality | 6 |
| Material | Cast Iron |
| Bore Dia. [Min] | 1 1/8 in |
| Material Internal Use | Cast Iron |
| No. of Teeth | 128 |
| Origin | Reborable |
| Face Width | 1.5 in |
| Bore Size [Min] | 1.125 in |
| Hub Style | B |
| Torque at 1200 RPM | N/A |
| Type | B3 |
| Bore Size [Max] | 2.125 in |
| Material External Use | Cast Iron |
| Pitch Diameter [Min] | 16 in |
| Gear Style | B3 |
| Weight | 28.0 LB |
| EAN or UPC | 697950293981 |

