- B3 Gear Style
- 20° Pressure Angle
- 160 Teeth
- 8 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Origin | Reborable |
| Diametral Pitch | 8 |
| Bore Type | Finished Bore |
| Hub Dia. | 3 3/4 in |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 9226.86 lb/in |
| Bore Size | 1.250 in |
| Torque at 300 RPM | N/A |
| Bore Size [Min] | 1.25 in |
| Pitch Diameter [Min] | 2 in |
| Bore Size [Max] | 2.25 in |
| Length Through Bore | 3 in |
| Bore Dia. [Max] | 2 1/4 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | N/A |
| AGMA Quality | 6 |
| Hub Style | B |
| O.D. | 20.25 in |
| Face Width | 1.5 in |
| Outside Dia. [Min] | 20.25 in |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 20 degrees |
| Material External Use | Cast Iron |
| Pitch Dia. | 20 in |
| Pitch Diameter | 20 in |
| Finished Bore Size | 1.25 in |
| Bore Dia. [Min] | 1 1/4 in |
| Outside Dia. | 20.25 in |
| Material | Cast Iron |
| Torque at 1200 RPM | N/A |
| Hub Projection | 1.5 in |
| Material Internal Use | Cast Iron |
| Type | B3 |
| Hub O.D. | 3.75 in |
| Torque at 600 RPM | N/A |
| No. of Teeth | 160 |
| Gear Style | B3 |
| Style | Spoke Style |
| Weight | 34.8 LB |
| EAN or UPC | 697950294001 |

