- B1 Gear Style
- 20° Pressure Angle
- 56 Teeth
- 8 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 7.25 in |
| Material Internal Use | Cast Iron |
| Style | Web |
| Bore Size [Max] | 1.813 in |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1 in |
| Hub Projection | 1 in |
| Type | B1 |
| Pitch Diameter | 7 in |
| Set Screw Size | N/A |
| Bore Size | 1.000 in |
| Diametral Pitch | 8 |
| Torque at 300 RPM | 2770.999 lb/in |
| Torque at 600 RPM | 2096.632 lb/in |
| No. of Teeth | 56 |
| Torque at 200 RPM | 2921.209 lb/in |
| Hub Dia. | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.5 in |
| O.D. | 7.25 in |
| Torque at 1200 RPM | N/A |
| Gear Style | B1 |
| Origin | Reborable |
| Torque at 1800 RPM | N/A |
| Class | 6 |
| Pitch Dia. | 7 in |
| Hub O.D. | 3 in |
| Outside Dia. [Min] | 7.25 in |
| Set Screw | No |
| Material | Cast Iron |
| Finished Bore Size | 1 in |
| AGMA Quality | 6 |
| Bore Size [Min] | 1 in |
| Pitch Diameter [Min] | 7 in |
| Torque at 900 RPM | 1602.936 lb/in |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Hub Style | B |
| Material External Use | Cast Iron |
| Bore Dia. [Max] | 1 7/8 in |
| Pressure Angle | 20 degrees |
| Face Width | 1.5 in |
| Weight | 12.6 LB |
| EAN or UPC | 697950294025 |

