- B3 Gear Style
- 20° Pressure Angle
- 72 Teeth
- 8 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 3682.761 lb/in |
| Length Through Bore | 2.5 in |
| Pitch Dia. | 9 in |
| Hub Style | B |
| Torque at 200 RPM | 3882.34 lb/in |
| Outside Dia. [Min] | 9.25 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1 in |
| Torque at 900 RPM | N/A |
| Material Internal Use | Cast Iron |
| Origin | Reborable |
| Hub Projection | 1 in |
| Type | B3 |
| Diametral Pitch | 8 |
| Style | Spoke Style |
| Pressure Angle | 20 degrees |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 9.25 in |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 2 1/16 in |
| Hub O.D. | 3.25 in |
| Torque at 1800 RPM | N/A |
| O.D. | 9.25 in |
| Bore Size [Max] | 1.938 in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1 in |
| Material External Use | Cast Iron |
| Bore Size | 1.000 in |
| Set Screw | No |
| Inch/Metric | Inch |
| No. of Teeth | 72 |
| Pitch Diameter [Min] | 9 in |
| Pitch Diameter | 9 in |
| Hub Dia. | 3 1/4 in |
| Material | Cast Iron |
| Face Width | 1.5 in |
| Torque at 1200 RPM | N/A |
| Finished Bore Size | 1 in |
| Torque at 600 RPM | N/A |
| Gear Style | B3 |
| Set Screw Size | N/A |
| Weight | 17.0 LB |
| EAN or UPC | 697950294056 |

