- B3 Gear Style
- 20° Pressure Angle
- 80 Teeth
- 8 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | N/A |
| Diametral Pitch | 8 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 80 |
| Torque at 1800 RPM | N/A |
| Class | 6 |
| Torque at 300 RPM | 4159.65 lb/in |
| Style | Spoke Style |
| Gear Style | B3 |
| Outside Dia. | 10.25 in |
| Face Width | 1.5 in |
| Bore Size [Min] | 1.125 in |
| Origin | Reborable |
| Hub Dia. | 3 1/4 in |
| Set Screw | No |
| Type | B3 |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Set Screw Size | N/A |
| Hub Projection | 1.25 in |
| Bore Size [Max] | 1.938 in |
| Bore Dia. [Max] | 2 1/16 in |
| Material External Use | Cast Iron |
| Hub Style | B |
| Hub O.D. | 3.25 in |
| Inch/Metric | Inch |
| Bore Size | 1.125 in |
| Bore Dia. [Min] | 1 1/8 in |
| O.D. | 10.25 in |
| Torque at 200 RPM | 4383.389 lb/in |
| Length Through Bore | 2.75 in |
| Outside Dia. [Min] | 10.25 in |
| Finished Bore Size | 1.125 in |
| Torque at 900 RPM | N/A |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 10 in |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 1 in |
| Material Internal Use | Cast Iron |
| Keyway | w/o Keyway |
| Pitch Diameter | 10 in |
| Torque at 1200 RPM | N/A |
| Weight | 17.0 LB |
| EAN or UPC | 697950294063 |

