- B3 Gear Style
- 20° Pressure Angle
- 96 Teeth
- 8 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B3 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 12 in |
| Pitch Dia. | 12 in |
| Bore Size [Max] | 2.125 in |
| Style | Spoke Style |
| Length Through Bore | 2.75 in |
| Torque at 1200 RPM | N/A |
| Material | Cast Iron |
| Bore Size | 1.125 in |
| Hub O.D. | 3.5 in |
| Pitch Diameter | 12 in |
| Material External Use | Cast Iron |
| Bore Dia. [Max] | 2 1/8 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 12.25 in |
| Material Internal Use | Cast Iron |
| Class | 6 |
| Bore Size [Min] | 1.125 in |
| Torque at 300 RPM | 5084.017 lb/in |
| AGMA Quality | 6 |
| Hub Style | B |
| Pressure Angle | 20 degrees |
| No. of Teeth | 96 |
| Torque at 900 RPM | N/A |
| Origin | Reborable |
| Type | B3 |
| Hub Dia. | 3 1/2 in |
| Torque at 600 RPM | N/A |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | N/A |
| Face Width | 1.5 in |
| Bore Type | Finished Bore |
| Outside Dia. | 12.25 in |
| Bore Dia. [Min] | 1 1/8 in |
| Finished Bore Size | 1.125 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Torque at 200 RPM | 5353.974 lb/in |
| Hub Projection | 1.25 in |
| Diametral Pitch | 8 |
| O.D. | 12.25 in |
| Weight | 23.7 LB |
| EAN or UPC | 697950294087 |

