- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 10 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| O.D. | 1.4 in |
| Finished Bore Size | 0.625 in |
| Outside Dia. | 1.4 in |
| Style | Hub |
| Material External Use | Steel |
| Origin | Reborable |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 320.7272 lb/in |
| Pitch Diameter | 1.2 in |
| Bore Type | Finished Bore |
| Torque at 600 RPM | 357.1417 lb/in |
| Outside Dia. [Min] | 1.4 in |
| Hub Dia. | 0.9063 in |
| Material Internal Use | Carbon Steel |
| Hub Projection | 0.625 in |
| Length Through Bore | 1.875 in |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 1.2 in |
| Set Screw | No |
| Face Width | 1.25 in |
| Bore Size [Max] | 0.625 in |
| Pitch Diameter [Min] | 1.2 in |
| Hub Style | B |
| Inch/Metric | Inch |
| Type | B |
| Material | Steel |
| Hub O.D. | 0.906 in |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 419.1162 lb/in |
| Bore Dia. [Max] | 5/8 in |
| Torque at 1200 RPM | 291.4906 lb/in |
| Class | 6 |
| Torque at 300 RPM | 401.2592 lb/in |
| Gear Style | B |
| AGMA Quality | 6 |
| Bore Size [Min] | 0.625 in |
| Diametral Pitch | 10 |
| Bore Size | 0.625 in |
| Torque at 1800 RPM | 246.4978 lb/in |
| No. of Teeth | 12 |
| Bore Dia. [Min] | 5/8 in |
| Weight | 0.4 LB |
| EAN or UPC | 697950262864 |

