- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 10 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 0.906 in |
| Diametral Pitch | 10 |
| Length Through Bore | 1.875 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Bore Size | 0.625 in |
| Hub Style | B |
| Face Width | 1.25 in |
| Material | Steel |
| Set Screw Size | 10-24 UNC |
| No. of Set Screws | 1 |
| Material Internal Use | Carbon Steel |
| Gear Style | B |
| No. of Teeth | 12 |
| Pitch Diameter | 1.200 in |
| Bore Size [Max] | 0.625 in |
| Hub Dia. | 0.9063 in |
| Keyway | w/Keyway |
| Hub Projection | 0.625 in |
| O.D. | 1.4 in |
| Bore Dia. [Max] | 5/8 in |
| Pitch Dia. | 1.2 in |
| Type | B |
| Keyway Size | 0.188 X 0.094 in |
| Bore Size [Min] | 0.625 in |
| Finished Bore Size | 0.625 in |
| Pitch Diameter [Min] | 1.200 in |
| Style | Hub |
| Inch/Metric | Inch |
| Key Way Size | 0.188 X 0.094 in |
| Pressure Angle | 20 degrees |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 5/8 in |
| Bore Type | Finished Bore |
| Class | 6 |
| Material External Use | Steel |
| Outside Dia. [Min] | 1.4000 in |
| Weight | 0.32 LB |
| EAN or UPC | 697950440187 |

