- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 10 Diametral Pitch
- 1.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 1.875 in |
| Torque at 600 RPM | 469.5363 lb/in |
| Pressure Angle | 20 degrees |
| Face Width | 1.25 in |
| No. of Teeth | 14 |
| Bore Size [Max] | 0.75 in |
| Hub O.D. | 1.109 in |
| Set Screw | No |
| Material | Steel |
| Torque at 1800 RPM | 323.878 lb/in |
| Bore Size [Min] | 0.625 in |
| Diametral Pitch | 10 |
| Bore Dia. [Max] | 5/8 in |
| Material External Use | Steel |
| Bore Dia. [Min] | 5/8 in |
| Outside Dia. | 1.6 in |
| Inch/Metric | Inch |
| Finished Bore Size | 0.625 in |
| Class | 6 |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 1.6 in |
| Bore Type | Finished Bore |
| Style | Hub |
| Torque at 1200 RPM | 383.4021 lb/in |
| AGMA Quality | 6 |
| Type | B |
| O.D. | 1.6 in |
| Bore Size | 0.625 in |
| Hub Projection | 0.625 in |
| Hub Dia. | 1.1094 in |
| Gear Style | B |
| Torque at 900 RPM | 421.5672 lb/in |
| Pitch Diameter [Min] | 1.4 in |
| Hub Style | B |
| Pitch Dia. | 1.4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 527.3091 lb/in |
| Set Screw Size | N/A |
| Torque at 200 RPM | 551.4688 lb/in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 1.4 in |
| Origin | Reborable |
| Weight | 0.6 LB |
| EAN or UPC | 697950262871 |

