- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 10 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Hub Projection | 0.625 in |
| Material External Use | Steel |
| Class | 6 |
| Keyway | w/o Keyway |
| Material | Steel |
| Bore Size [Min] | 0.75 in |
| Set Screw | No |
| Bore Dia. [Min] | 3/4 in |
| No. of Teeth | 15 |
| Torque at 1800 RPM | 363.444 lb/in |
| Pitch Diameter [Min] | 1.5 in |
| Gear Style | B |
| Torque at 900 RPM | 473.3878 lb/in |
| Hub Dia. | 1.2188 in |
| Style | Hub |
| Pitch Diameter | 1.5 in |
| Pressure Angle | 20 degrees |
| O.D. | 1.7 in |
| Bore Size [Max] | 0.813 in |
| Outside Dia. | 1.7 in |
| Hub O.D. | 1.219 in |
| Type | B |
| Bore Dia. [Max] | 3/4 in |
| Set Screw Size | N/A |
| Torque at 200 RPM | 617.645 lb/in |
| Torque at 1200 RPM | 430.1456 lb/in |
| Face Width | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.750 in |
| Inch/Metric | Inch |
| Hub Style | B |
| Finished Bore Size | 0.75 in |
| Torque at 300 RPM | 592.435 lb/in |
| Origin | Reborable |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 1.5 in |
| Torque at 600 RPM | 526.2587 lb/in |
| Outside Dia. [Min] | 1.7 in |
| Diametral Pitch | 10 |
| Length Through Bore | 1.875 in |
| AGMA Quality | 6 |
| Weight | 0.6 LB |
| EAN or UPC | 697950262888 |

