- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 10 Diametral Pitch
- 1.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 1.8 in |
| Length Through Bore | 1.875 in |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | 395.657 lb/in |
| Torque at 300 RPM | 644.9558 lb/in |
| Gear Style | B |
| Diametral Pitch | 10 |
| Bore Size [Max] | 0.875 in |
| No. of Teeth | 16 |
| Hub Projection | 0.625 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 515.4044 lb/in |
| Face Width | 1.25 in |
| Finished Bore Size | 0.75 in |
| AGMA Quality | 6 |
| Hub O.D. | 1.313 in |
| Material External Use | Steel |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 1.6 in |
| Hub Style | B |
| Set Screw | No |
| Bore Size | 0.750 in |
| Pitch Diameter | 1.6 in |
| Outside Dia. [Min] | 1.8 in |
| Class | 6 |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.75 in |
| Pressure Angle | 20 degrees |
| O.D. | 1.8 in |
| Style | Hub |
| Torque at 600 RPM | 572.4771 lb/in |
| Material | Steel |
| Hub Dia. | 1 5/16 in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 467.9606 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Torque at 200 RPM | 674.3675 lb/in |
| Type | B |
| Pitch Dia. | 1.6 in |
| Bore Dia. [Max] | 3/4 in |
| Origin | Reborable |
| Weight | 0.7 LB |
| EAN or UPC | 697950262895 |

