- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 10 Diametral Pitch
- 1.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 18 |
| AGMA Quality | 6 |
| Hub O.D. | 1.344 in |
| Material | Steel |
| Outside Dia. [Min] | 2 in |
| Origin | Reborable |
| Bore Size [Max] | 0.875 in |
| Outside Dia. | 2 in |
| Hub Dia. | 1.406 in |
| Hub Projection | 0.625 in |
| Face Width | 1.25 in |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 1.8 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.75 in |
| Pitch Diameter [Min] | 1.8 in |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.750 in |
| O.D. | 2 in |
| Class | 6 |
| Bore Dia. [Max] | 13/16 in |
| Gear Style | B |
| Pitch Dia. | 1.8 in |
| Inch/Metric | Inch |
| Type | B |
| Hub Style | B |
| Material External Use | Steel |
| Bore Size [Min] | 0.75 in |
| Length Through Bore | 1.875 in |
| Diametral Pitch | 10 |
| Style | Hub |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 3/4 in |
| Weight | 0.9 LB |
| EAN or UPC | 697950262901 |

