- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 10 Diametral Pitch
- 1.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 1.344 in |
| Type | B |
| Key Way Size | 0.188 X 0.094 in |
| Bore Dia. [Min] | 3/4 in |
| Face Width | 1.25 in |
| Material | Steel |
| Hub Projection | 0.625 in |
| Bore Size | 0.750 in |
| Pitch Diameter | 1.800 in |
| Hub Style | B |
| Pitch Diameter [Min] | 1.800 in |
| Inch/Metric | Inch |
| O.D. | 2 in |
| Length Through Bore | 1.875 in |
| No. of Teeth | 18 |
| Bore Dia. [Max] | 13/16 in |
| Set Screw Size | 1/4-20 UNC |
| Gear Style | B |
| Style | Hub |
| Finished Bore Size | 0.75 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Keyway Size | 0.188 X 0.094 in |
| Hub Dia. | 1.3438 in |
| Bore Size [Max] | 0.875 in |
| Keyway | w/Keyway |
| Pressure Angle | 20 degrees |
| Bore Size [Min] | 0.75 in |
| No. of Set Screws | 1 |
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 2 in |
| Class | 6 |
| Diametral Pitch | 10 |
| Pitch Dia. | 1.8 in |
| Weight | 0.88 LB |
| EAN or UPC | 697950440224 |

