- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 10 Diametral Pitch
- 1.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Pitch Dia. | 1.8 in |
| Gear Style | B |
| No. of Teeth | 18 |
| No. of Set Screws | 1 |
| Bore Size | 0.875 in |
| Length Through Bore | 1.875 in |
| Diametral Pitch | 10 |
| Type | B |
| Keyway | w/Keyway |
| Material | Steel |
| Bore Type | Finished Bore |
| Hub Projection | 0.625 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Hub Style | B |
| Bore Size [Min] | 0.875 in |
| Bore Size [Max] | 0.875 in |
| Material Internal Use | Carbon Steel |
| Key Way Size | 0.188 X 0.094 in |
| Bore Dia. [Min] | 7/8 in |
| Face Width | 1.25 in |
| Pressure Angle | 20 degrees |
| Pitch Diameter [Min] | 1.800 in |
| Material External Use | Steel |
| Bore Dia. [Max] | 13/16 in |
| Finished Bore Size | 0.875 in |
| AGMA Quality | 6 |
| Hub Dia. | 1.3438 in |
| Pitch Diameter | 1.800 in |
| Hub O.D. | 1.344 in |
| Style | Hub |
| Keyway Size | 0.188 X 0.094 in |
| O.D. | 2 in |
| Set Screw Size | 1/4-20 UNC |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 2 in |
| Weight | 0.8 LB |
| EAN or UPC | 697950440231 |

