- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 10 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 2.2 in |
| Hub Projection | 0.625 in |
| O.D. | 2.2 in |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| No. of Teeth | 20 |
| Bore Size [Min] | 0.875 in |
| Material External Use | Steel |
| Set Screw Size | N/A |
| Hub Style | B |
| Bore Dia. [Max] | 7/8 in |
| Torque at 200 RPM | 913.8625 lb/in |
| Hub Dia. | 1.6094 in |
| Inch/Metric | Inch |
| Torque at 300 RPM | 873.9467 lb/in |
| Bore Type | Finished Bore |
| Diametral Pitch | 10 |
| Bore Size [Max] | 1.063 in |
| Length Through Bore | 1.875 in |
| Class | 6 |
| Material | Steel |
| Bore Size | 0.875 in |
| Set Screw | No |
| Pitch Dia. | 2 in |
| Hub O.D. | 1.609 in |
| Finished Bore Size | 0.875 in |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 2 in |
| Torque at 900 RPM | 698.8772 lb/in |
| Torque at 600 RPM | 777.3083 lb/in |
| Face Width | 1.25 in |
| Outside Dia. [Min] | 2.2 in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 536.7629 lb/in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 7/8 in |
| Torque at 1200 RPM | 634.9769 lb/in |
| Style | Hub |
| Gear Style | B |
| Pitch Diameter [Min] | 2 in |
| Weight | 1.2 LB |
| EAN or UPC | 697950262918 |

