- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 10 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 1.875 in |
| Pitch Diameter | 2 in |
| Hub Projection | 0.625 in |
| Class | 6 |
| Bore Size [Max] | 1.063 in |
| Set Screw Size | 5/16-18 UNC |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 in |
| Hub Dia. | 1.6094 in |
| Keyway | w/Keyway |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 2.2000 in |
| No. of Teeth | 20 |
| Type | B |
| Finished Bore Size | 1 in |
| Material External Use | Steel |
| Set Screw Location | (1) At 90° F/Keyway |
| Gear Style | B |
| No. of Set Screws | 1 |
| Bore Dia. [Min] | 1 in |
| Diametral Pitch | 10 |
| Pressure Angle | 20 degrees |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 1.609 in |
| Style | Hub |
| Hub Style | B |
| Keyway Size | 0.250 X 0.125 in |
| Pitch Diameter [Min] | 2 in |
| O.D. | 2.2 in |
| Face Width | 1.25 in |
| AGMA Quality | 6 |
| Pitch Dia. | 2 in |
| Material | Steel |
| Bore Size [Min] | 1 in |
| Bore Size | 1.000 in |
| Key Way Size | 0.250 X 0.125 in |
| Weight | 1.01 LB |
| EAN or UPC | 697950440248 |

